Shop All Hydraulic Filter Elements
Parker
Filter Element, 5 Micron, 80 GPM, 150 PSI
Mfr # 932266Q
Zoro # G3013595
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 5
- Max. Pressure 150 psi
- Parker Interchange 932266Q
- Pall Interchange HC8200FKN8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 932266Q
- Zoro # G3013595
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 5 |
Max. Pressure | 150 psi |
Parker Interchange | 932266Q |
Pall Interchange | HC8200FKN8H |
Microns | 5 |
Seal | fluorocarbon |
Filters | Contaminants |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Max. Flow GPM | 80 |
Filter Media | Microglass III |
Max. Flow | 80 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A41 V Belt, 43 in Outside Length, 1/2 in Top Width, 1 Ribs (A41)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- TIMKEN TIM-71750, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 71750 (71750)
- BALDOR-RELIANCE Baldor-Reliance Motor M1504T, 1/.5HP, 1725/850RPM, 3PH, 60HZ, 143T, 3524M, T (M1504T)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/15 PSI Bypass (FH215)
- Parker Hydraulic Filtration