Shop All Hydraulic Filter Elements
Parker
Filter Element, 5 Micron, 80 GPM, 150 PSI
Mfr # 926988Q
Zoro # G2845157
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 5
- Max. Pressure 150 psi
- Parker Interchange 926988Q
- Pall Interchange HC9650FKN8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 926988Q
- Zoro # G2845157
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 5 |
Max. Pressure | 150 psi |
Parker Interchange | 926988Q |
Pall Interchange | HC9650FKN8H |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 80 |
Microns | 5 |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Filters | Contaminants |
Seal | fluorocarbon |
Primary Filter Removes | Contaminants |
Max. Flow | 80 gpm |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/2 Inch MIP Adapter (4400781)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- PARKER Filter Element, 10 Micron, 10 GPM (924450)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- HYDAC Hycon Hydraulic Filter Element (0165R010BN4HC 01262969)
- Parker Hydraulic Filtration