Shop All Hydraulic Filter Elements
Parker
Filter Element, 5 Micron, 20 GPM, 150 PSI
Mfr # 930197Q
Zoro # G3074224
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 5
- Max. Pressure 150 psi
- Parker Interchange 930197Q
- Pall Interchange HC9800FKN4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 930197Q
- Zoro # G3074224
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 5 |
Max. Pressure | 150 psi |
Parker Interchange | 930197Q |
Pall Interchange | HC9800FKN4H |
Filter Media | Microglass III |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 20 |
Item | Hydraulic Filter Element |
Seal | fluorocarbon |
Microns | 5 |
Filters | Contaminants |
Max. Flow | 20 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 20 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-35AS)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- PARKER Hydraulic Filter Element (936715Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- PARKER Spin On Filter 10 Micron, Sae-12 Po, 12At (12AT10BN25MMH)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- Parker Hydraulic Filter Elements