Shop All Hydraulic Filter Elements
Parker
Filter Element, 5 Micron, 10 GPM, 150 PSI
Mfr # 933239Q
Zoro # G3185996
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 5
- Max. Pressure 150 psi
- Parker Interchange 933239Q
- Pall Interchange HC9020FKN4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 933239Q
- Zoro # G3185996
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 5 |
Max. Pressure | 150 psi |
Parker Interchange | 933239Q |
Pall Interchange | HC9020FKN4H |
Filter Media | Microglass III |
Max. Flow GPM | 10 |
Seal | fluorocarbon |
Filters | Contaminants |
Item | Hydraulic Filter Element |
Operating Pressure (PSI) | 150 |
Microns | 5 |
Max. Flow | 10 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 5, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGW-321 C-6 TiN Coated Carbide Insert (6025-3321)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119157.00)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI (937400Q)
- Parker Hydraulic Filtration