Parker

Filter Element, 40 Micron, 10 GPM, 200 PSI


product price: $704.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Filter Media - Filters Steel
  • Micron Rating 40
  • Max. Pressure 200 psi
  • Parker Interchange 940803
  • Seal Nitrile
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Filter Media - Filters Steel
Micron Rating 40
Max. Pressure 200 psi
Parker Interchange 940803
Seal Nitrile
Operating Pressure (PSI) 200
Item Hydraulic Filter Element
For Use With 1XPW9, 798KL5, 798LK4
Filters Contaminants
Fatigue Rating (PSI) 150
Filter Media Woven wire
Microns 40
Max. Flow GPM 10
Housing Type Double
Primary Filter Removes Contaminants
Max. Flow 10 gpm

Description

Hydraulic Filter Element, Micron Rating 40, Filter Media - Filters Steel, Max. Flow 10 gpm, Max. Pressure 200 psi, Primary Filter Removes Contaminants, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.