Shop All Hydraulic Filter Elements
Parker
Filter Element, 3 Micron, 60 GPM, 150 PSI
Mfr # PR3143Q
Zoro # G3404021
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 3
- Max. Pressure 150 psi
- Parker Interchange PR3143Q
- Hydac Interchange 0240D003BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3143Q
- Zoro # G3404021
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 3 |
Max. Pressure | 150 psi |
Parker Interchange | PR3143Q |
Hydac Interchange | 0240D003BN4HC |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 60 |
Microns | 3 |
Filter Media | Microglass III |
Seal | fluorocarbon |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Max. Flow | 60 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Flow 60 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR14-010)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- PARKER Filter Element, 2 Micron, 70 GPM, 150 PSI (925602Q)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- Parker Hydraulic Filter Elements