Shop All Hydraulic Filter Elements
Parker
Filter Element, 3 Micron, 60 GPM, 150 PSI
Mfr # 925791
Zoro # G1445412
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 3
- Max. Pressure 150 psi
- Parker Interchange 925791
- Schroeder Interchange KK3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925791
- Zoro # G1445412
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 3 |
Max. Pressure | 150 psi |
Parker Interchange | 925791 |
Schroeder Interchange | KK3 |
Microns | 3 |
Operating Pressure (PSI) | 150 |
Filters | Contaminants |
Filter Media | Cellulose |
Max. Flow GPM | 60 |
Item | Hydraulic Filter Element |
Seal | fluorocarbon |
Primary Filter Removes | Contaminants |
Max. Flow | 60 gpm |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Flow 60 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 420EM Metric Square Combo 16 In. (EA106729)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- WILKERSON Micron Element .01 (MTP-96-648)
- FESTO Plastic Tubing PUN-H-12X2-TBL (PUN-H-12X2-TBL)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (927723Q)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- Parker Hydraulic Filter Elements