Shop All Hydraulic Filter Elements
Parker
Filter Element, 3 Micron, 50 GPM, 150 PSI
Mfr # 926556
Zoro # G0290333
original price:
$49.48
14% off
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 3
- Max. Pressure 150 psi
- Parker Interchange 926556
- Schroeder Interchange J3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 926556
- Zoro # G0290333
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 3 |
Max. Pressure | 150 psi |
Parker Interchange | 926556 |
Schroeder Interchange | J3 |
Max. Flow GPM | 50 |
Operating Pressure (PSI) | 150 |
Seal | Nitrile |
Filters | Contaminants |
Microns | 3 |
Filter Media | Cellulose |
Item | Hydraulic Filter Element |
Max. Flow | 50 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L700 V-Belt, 70" Outside Length, 3/8" Top Width, 1 Ribs (13V793)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- PARKER Filter Element, 10 Micron, 60 GPM, 150 PSI (PR3145Q)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- PARKER Filter Element, 2 Micron, 70 GPM, 150 PSI (925602Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- HYDAC 0280 D 010 BN4HC Size 0280, 10 Micron Filter Element for Pressure Filters (0280 D 010 BN4HC)
- Parker Hydraulic Filtration