Shop All Hydraulic Filter Elements
Parker
Filter Element, 25 Micron, 20 GPM, 3000 PSI
Mfr # 925574
Zoro # G2793287
original price:
$179.39
8% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Stainless Steel
- Micron Rating 25
- Max. Pressure 3,000 psi
- Parker Interchange 925574
- Max. Flow GPM 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925574
- Zoro # G2793287
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Stainless Steel |
Micron Rating | 25 |
Max. Pressure | 3,000 psi |
Parker Interchange | 925574 |
Max. Flow GPM | 20 |
Operating Pressure (PSI) | 3000 |
Seal | Nitrile |
Item | Hydraulic Filter Element |
Microns | 25 |
For Use With | 4VA83, 5Z279 |
Filter Media | Reusable SS wire |
Housing Type | Single |
Fatigue Rating (PSI) | 2000 |
Filters | Pressure Line |
Max. Flow | 20 gpm |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Stainless Steel, Max. Flow 20 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- DONALDSON Clamp, V-Band 3.8 In (99 Mm) (P206604)
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (21XU58)
- PARKER Filter Element, 20 Micron, 10 GPM (927584)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- HYDAC Hydraulic Filter Element (307511)
- Parker Hydraulic Filtration