Shop All Hydraulic Filter Elements
Parker
Filter Element, 25 Micron, 20 GPM, 150 PSI
Mfr # 925023
Zoro # G0344032
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 25
- Max. Pressure 150 psi
- Parker Interchange 925023
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925023
- Zoro # G0344032
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | 1"-12 |
Details
Filter Media - Filters | Paper |
Micron Rating | 25 |
Max. Pressure | 150 psi |
Parker Interchange | 925023 |
Seal | Nitrile |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 20 |
Microns | 25 |
Filters | Return Line |
Housing Type | Single |
Item | Hydraulic Filter Element |
Filter Media | Cellulose |
For Use With | Mfr. No. 12AT25CN15BBH |
Max. Flow | 20 gpm |
Description
Hydraulic Filter Element, Micron Rating 25, Filter Media - Filters Paper, Max. Flow 20 gpm, Max. Pressure 150 psi, Thread Size 1 In.-12, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 45mmBore75mm (6009 2RS NR C3 G93)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SA)
- DAYTON A95 V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (6L196)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932020)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- PARKER Filter Element, 20 Micron, 10 GPM (927584)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- PARKER Filter Element, 10 Micron, 100 GPM, 150 PSI (926839Q)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- Parker Hydraulic Filter Elements