Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 90 GPM, 150 PSI
Mfr # 933205Q
Zoro # G1758696
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 933205Q
- Pall Interchange HC8900FKT13H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 933205Q
- Zoro # G1758696
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 933205Q |
Pall Interchange | HC8900FKT13H |
Seal | fluorocarbon |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Max. Flow GPM | 90 |
Filter Media | Microglass III |
Microns | 20 |
Operating Pressure (PSI) | 150 |
Seal Material | Fluorocarbon |
Primary Filter Removes | Contaminants |
Max. Flow | 90 gpm |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 90 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Spool (775.055.000)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCF215-47)
- PRIMEFIT 3/8" Standard Hose Barb Splicer, 25PCS (HRK38B38B-B25-P)
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI (937400Q)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (925773)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- Parker Hydraulic Filter Elements