Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 80 GPM, 150 PSI
Mfr # 931018Q
Zoro # G0668701
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 931018Q
- Schroeder Interchange KZ20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 931018Q
- Zoro # G0668701
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 931018Q |
Schroeder Interchange | KZ20 |
Operating Pressure (PSI) | 150 |
Microns | 20 |
Filter Media | Microglass III |
Filters | Contaminants |
Max. Flow GPM | 80 |
Item | Hydraulic Filter Element |
Seal | fluorocarbon |
Max. Flow | 80 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- DIXON Female to indust. Plug, (F)NPT, 3/8, Steel (D3F2)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller (2020112000)
- D&D 104" Outside Length, 1/2" Top Width, 1 Ribs (A102/4L1040)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Filter Element, 10 Micron, 60 GPM, 150 PSI (PR3145Q)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (PR3033Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- Parker Hydraulic Filter Elements