Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 80 GPM, 150 PSI
Mfr # 930118Q
Zoro # G3213691
original price:
$152.83
35% off
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 930118Q
- Pall Interchange HC9600FKT8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 930118Q
- Zoro # G3213691
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 930118Q |
Pall Interchange | HC9600FKT8H |
Item | Hydraulic Filter Element |
Max. Flow GPM | 80 |
Filters | Contaminants |
Filter Media | Microglass III |
Operating Pressure (PSI) | 150 |
Seal | fluorocarbon |
Microns | 20 |
Max. Flow | 80 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- FESTO Plug Socket MSSD-EB-M12-MONO (MSSD-EB-M12-MONO)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL (1210 X 5/8)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- PARKER Filter Element, 5 Micron, 4 GPM, PK2 (932018Q)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- PARKER HYDRAULIC FILTER ELEMENT (6C10-050X4)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (PR3033Q)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- Parker Hydraulic Filtration