Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 50 GPM, 150 PSI
Mfr # 930194Q
Zoro # G1511316
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 930194Q
- Pall Interchange HC9800FKT8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 930194Q
- Zoro # G1511316
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 930194Q |
Pall Interchange | HC9800FKT8H |
Operating Pressure (PSI) | 150 |
Filter Media | Microglass III |
Seal | fluorocarbon |
Microns | 20 |
Filters | Contaminants |
Collapse Rating | 290 psid |
Item | Hydraulic Filter Element |
Max. Flow GPM | 50 |
Max. Flow | 50 gpm |
Primary Filter Removes | Contaminants |
Seal Material | Fluorocarbon |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 20 NPTF Square Head Pipe Plug (5406-SHP-20)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- HYDROMAXX 1.5"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112050)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- PARKER Filter Element, 20 Micron, 10 GPM (927584)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- PARKER Filter Element, 10 Micron, 80 GPM, 150 PSI, Parker Interchange: 932670Q (932670Q)
- HYDAC Hydraulic Filter Element (307511)
- Parker Hydraulic Filtration