Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 50 GPM, 150 PSI
Mfr # 928767
Zoro # G8492341
original price:
$94.91
5% off
new price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 928767
- Housing Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 928767
- Zoro # G8492341
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | 1 1/2 to 16 |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 928767 |
Housing Type | Single |
Max. Flow GPM | 50 |
Filter Media | Microglass |
Max. Flow | 50 gpm |
Filters | Return Line |
For Use With | Mfr. No. 50AT20BN15DDH |
Item | Hydraulic Filter Element |
Microns | 20 |
Seal | Nitrile |
Operating Pressure (PSI) | 150 |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 150 psi, Thread Size 1-1/2 In.-16, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Female Coupler, 1/4" (95674)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (2CUA5)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- PARKER Filter Element, 20 Micron, 10 GPM (927584)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- PARKER Filter Element, 5 Micron, 4 GPM, PK2 (932018Q)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- PTI TECHNOLOGIES Hydraulic Filter Element (FBG-015-HC-B)
- Parker Hydraulic Filtration