Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 50 GPM, 150 PSI
Mfr # 925773
Zoro # G2173245
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 925773
- Schroeder Interchange K25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925773
- Zoro # G2173245
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 925773 |
Schroeder Interchange | K25 |
Hydac Interchange | HK020P |
Microns | 20 |
Max. Flow GPM | 50 |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Seal | Nitrile |
Filter Media | Cellulose |
Max. Flow | 50 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307558)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- VNE 2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C2.0C/100-5SC-XX)
- PARKER Hydraulic Filter Element (936715Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- Parker Hydraulic Filter Elements