Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 4 GPM, PK2
Mfr # 932019
Zoro # G2905253
product price: $73.45
/pk 2, $36.73/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Synthetic
- Micron Rating 20
- Parker Interchange 932019
- Max. Flow GPM 4
- Seal fluorocarbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 932019
- Zoro # G2905253
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Synthetic |
Micron Rating | 20 |
Parker Interchange | 932019 |
Max. Flow GPM | 4 |
Seal | fluorocarbon |
Microns | 20 |
Filter Media | Copolymer |
Item | Replacement Filter Element |
For Use With | 6F582 |
Max. Flow | 4 gpm |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Synthetic, Max. Flow 4 gpm, Thread Size -, Seal Material Fluorocarbon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- SUNEX Heavy Duty Flat Bottom Ram, 4 tons (5041B)
- DIXON Grease Whip Hose, Assembly, 18" (GWH1800)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 567A-90168 (567A-90168)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- Parker Hydraulic Filtration