Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 150 GPM, 150 PSI
Mfr # PR3088Q
Zoro # G3019913
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange PR3088Q
- Hydac Interchange 0110D020BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3088Q
- Zoro # G3019913
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | PR3088Q |
Hydac Interchange | 0110D020BN4HC |
Item | Hydraulic Filter Element |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 150 |
Microns | 20 |
Seal | fluorocarbon |
Filter Media | Microglass III |
Filters | Contaminants |
Primary Filter Removes | Contaminants |
Max. Flow | 150 gpm |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 150 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP (2404-04-08)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK521)
- FAG BEARINGS FAG-6203 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6203 2RSR C3 (6203 2RSR C3)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (925520)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- PARKER Filter Element, 10 Micron, 100 GPM, 150 PSI (926839Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PALL PALL HC9600FKP8H HYDRAULIC FILTER ELEMENT (HC9600FKP8H)
- Parker Hydraulic Filtration