Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 150 GPM, 150 PSI
Mfr # 933047Q
Zoro # G1595194
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 933047Q
- Pall Interchange HC8300/8310FKT16H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 933047Q
- Zoro # G1595194
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 933047Q |
Pall Interchange | HC8300/8310FKT16H |
Microns | 20 |
Seal | fluorocarbon |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Max. Flow GPM | 150 |
Filters | Contaminants |
Primary Filter Removes | Contaminants |
Max. Flow | 150 gpm |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 150 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-20 (1600-8M-20)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (926541)
- HYDAC 5.03.09D10BN Size 5.03.09, 10 Micron Schroeder Filter Element (5.03.09D10BN)
- Parker Hydraulic Filtration