Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 100 GPM, 150 PSI
Mfr # 925793
Zoro # G0645407
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 20
- Max. Pressure 150 psi
- Parker Interchange 925793
- Schroeder Interchange KK25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925793
- Zoro # G0645407
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 20 |
Max. Pressure | 150 psi |
Parker Interchange | 925793 |
Schroeder Interchange | KK25 |
Operating Pressure (PSI) | 150 |
Seal | fluorocarbon |
Filter Media | Cellulose |
Microns | 20 |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Max. Flow GPM | 100 |
Max. Flow | 100 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Paper, Max. Flow 100 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl, For Use with F28, L28, B18 Filter, Metal (GRP-96-644)
- DAYTON 3ZN19 UHMW-PE Sleeve Bearing (3ZN19)
- PARKER Filter, Pressure (30P110QBM2KS161)
- MALCO CRIMPER DOWNSPOUT 8"" (SC2)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- Parker Hydraulic Filtration