Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 10 GPM
Mfr # 927584
Zoro # G1898897
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media - Filters Synthetic
- Micron Rating 20
- Parker Interchange 927584
- Housing Type Single
- Filters Discharge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 927584
- Zoro # G1898897
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Synthetic |
Micron Rating | 20 |
Parker Interchange | 927584 |
Housing Type | Single |
Filters | Discharge |
Filter Media | Copolymer |
Item | Replacement Filter Element |
Max. Flow GPM | 10 |
Microns | 20l |
Seal | Nitrile |
For Use With | Mfr. No. 10MF40SA 10C |
Max. Flow | 10 gpm |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Synthetic, Max. Flow 10 gpm, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™ (1999560)
- TITAN HD Motor Run Capacitor, 5 MFD, 370V, Oval (POC5A)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Spin On Filter 10 Micron, Sae-12 Po, 12At (12AT10BN25MMH)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (926556)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- TAISEI KOGYO SUCTION HYDRAULIC FILTER ELEMENT (SFN-04-150K)
- Parker Hydraulic Filtration