Shop All Hydraulic Filter Elements
Parker
Filter Element, 20 Micron, 10 GPM, 200 PSI
Mfr # 937400Q
Zoro # G8492308
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 20
- Max. Pressure 200 psi
- Parker Interchange 937400Q
- Max. Flow GPM 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 937400Q
- Zoro # G8492308
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 20 |
Max. Pressure | 200 psi |
Parker Interchange | 937400Q |
Max. Flow GPM | 10 |
Filter Media | Microglass |
Item | Hydraulic Filter Element |
Microns | 20 |
Housing Type | Double |
For Use With | 1XPW9, 798KL5, 798LK4 |
Filters | Contaminants |
Max. Flow | 10 gpm |
Fatigue Rating (PSI) | 150 |
Operating Pressure (PSI) | 200 |
Seal | Nitrile |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 200 psi, Primary Filter Removes Contaminants, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- LOCTITE ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan (457457)
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- INGERSOLL-RAND Replacement Module, Use With PSG-30 (AM-30)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- PARKER Filter Element, 10 Micron, 80 GPM, 150 PSI, Parker Interchange: 932670Q (932670Q)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- Parker Hydraulic Filter Elements