Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 80 GPM, 150 PSI
Mfr # 927176Q
Zoro # G1779154
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 150 psi
- Parker Interchange 927176Q
- Pall Interchange HC9601FDP8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 927176Q
- Zoro # G1779154
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 150 psi |
Parker Interchange | 927176Q |
Pall Interchange | HC9601FDP8H |
Operating Pressure (PSI) | 150 |
Filter Media | Microglass III |
Max. Flow GPM | 80 |
Filters | Contaminants |
Seal | fluorocarbon |
Item | Hydraulic Filter Element |
Microns | 2 |
Primary Filter Removes | Contaminants |
Max. Flow | 80 gpm |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- SUPCO Cast Unit Bearing Motor, 35W, 120V, CCW (SM352)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- PARKER Hydraulic Filter Element (936715Q)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- Parker Hydraulic Filter Elements