Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 70 GPM, 150 PSI
Mfr # 925602Q
Zoro # G2042993
original price:
$99.89
10% off
new price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 150 psi
- Parker Interchange 925602Q
- Pall Interchange HC9020FKP8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925602Q
- Zoro # G2042993
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 150 psi |
Parker Interchange | 925602Q |
Pall Interchange | HC9020FKP8H |
Operating Pressure (PSI) | 150 |
Seal | fluorocarbon |
Max. Flow GPM | 70 |
Filters | Contaminants |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Microns | 2 |
Max. Flow | 70 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 70 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- WILKERSON Panel Nut (RPA-96-733)
- FLEXZILLA FLXZLA PRO HOSE 3/8""X25' (HFZP3825YW2)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (927723Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- Parker Hydraulic Filter Elements