Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 50 GPM, 3000 PSI
Mfr # 935193
Zoro # G0683033
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 3,000 psi
- Parker Interchange 935193
- Pall Interchange HC9801FDP8H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 935193
- Zoro # G0683033
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 3,000 psi |
Parker Interchange | 935193 |
Pall Interchange | HC9801FDP8H |
Seal | fluorocarbon |
Filters | Contaminants |
Operating Pressure (PSI) | 3000 |
Item | Hydraulic Filter Element |
Max. Flow GPM | 50 |
Microns | 2 |
Filter Media | Microglass III |
Max. Flow | 50 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK471)
- GATES Hydraulic Coupling-Megacrimp, G25180-0404 (G25180-0404)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT63)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- PARKER Filter Element, 20 Micron, 10 GPM (927584)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (927723Q)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- Parker Hydraulic Filter Elements