Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 10 GPM, 3000 PSI
Mfr # 935191
Zoro # G0550523
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 3,000 psi
- Parker Interchange 935191
- Pall Interchange HC9801FDP4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 935191
- Zoro # G0550523
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 3,000 psi |
Parker Interchange | 935191 |
Pall Interchange | HC9801FDP4H |
Seal | fluorocarbon |
Microns | 2 |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Filters | Contaminants |
Max. Flow GPM | 10 |
Operating Pressure (PSI) | 3000 |
Primary Filter Removes | Contaminants |
Max. Flow | 10 gpm |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X02)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15)
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (PR3033Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- PARKER Filter Element, 20 Micron, 300 GPM, 150 PSI (932875Q)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- Parker Hydraulic Filtration