Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 10 GPM, 3000 PSI
Mfr # 927725Q
Zoro # G2891366
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 3,000 psi
- Parker Interchange 927725Q
- Pall Interchange HC9021FDP4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 927725Q
- Zoro # G2891366
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 3,000 psi |
Parker Interchange | 927725Q |
Pall Interchange | HC9021FDP4H |
Filter Media | Microglass III |
Microns | 2 |
Operating Pressure (PSI) | 3000 |
Max. Flow GPM | 10 |
Filters | Contaminants |
Seal | fluorocarbon |
Item | Hydraulic Filter Element |
Primary Filter Removes | Contaminants |
Max. Flow | 10 gpm |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 3,000 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- LUBRIMATIC Grease Gun Plated, Lever, 16oz. Bulk (30-465)
- STANLEY ENGINEERED FASTENING Nosepiece, For 4WL12, 2NJP2, 2NJP1 (PRN314)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- PARKER Filter Element, 10 Micron, 60 GPM, 150 PSI (PR3145Q)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- BOSCH REXROTH Hydraulic Filter Element (R928037588)
- Parker Hydraulic Filter Elements