Shop All Hydraulic Filter Elements
Parker
Filter Element, 2 Micron, 10 GPM, 150 PSI
Mfr # 925582Q
Zoro # G0673276
original price:
$84.95
9% off
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 2
- Max. Pressure 150 psi
- Parker Interchange 925582Q
- Pall Interchange HC9020FKP4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925582Q
- Zoro # G0673276
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 2 |
Max. Pressure | 150 psi |
Parker Interchange | 925582Q |
Pall Interchange | HC9020FKP4H |
Item | Hydraulic Filter Element |
Microns | 2 |
Max. Flow GPM | 10 |
Filter Media | Microglass III |
Seal | fluorocarbon |
Operating Pressure (PSI) | 150 |
Filters | Contaminants |
Max. Flow | 10 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 2, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FP-02FP (5000-04-02)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI (937400Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- Parker Hydraulic Filter Elements