Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 80 GPM, 150 PSI
Mfr # PR3174Q
Zoro # G1348216
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange PR3174Q
- Hydac Interchange 0330D010BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3174Q
- Zoro # G1348216
- Country of Origin Czechia
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | PR3174Q |
Hydac Interchange | 0330D010BN4HC |
Seal | fluorocarbon |
Microns | 10 |
Filter Media | Microglass III |
Filters | Contaminants |
Max. Flow GPM | 80 |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Primary Filter Removes | Contaminants |
Max. Flow | 80 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG1BG)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932624Q)
- PARKER Spin On Filter 10 Micron, Sae-12 Po, 12At (12AT10BN25MMH)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- Parker Hydraulic Filter Elements