Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 80 GPM, 150 PSI, Parker Interchange: 932670Q
Mfr # 932670Q
Zoro # G2785535
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 932670Q
- Schroeder Interchange KZ10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 932670Q
- Zoro # G2785535
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Microglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 932670Q |
Schroeder Interchange | KZ10 |
Item | Hydraulic Filter Element |
Max. Flow GPM | 80 |
Housing Type - Filters | Single Length |
Filter Media | Microglass III |
Seal | fluorocarbon |
Filters | Contaminants |
Microns | 10 |
Operating Pressure (PSI) | 150 |
Max. Flow | 80 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 80 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Housing Type - Filters Single Length, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-103 (123809 P2B SC 103)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- FREEMAN P14100RPU 1/4" x 100' Polyurethane Air Hose with Field Repairable Ends (P14100RPU)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-53)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- PARKER Filter Element, 2 Micron, 70 GPM, 150 PSI (925602Q)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- Parker Hydraulic Filtration