Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 70 GPM, 150 PSI
Mfr # 935164
Zoro # G0957546
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 935164
- Pall Interchange HC7400FKN4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 935164
- Zoro # G0957546
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 935164 |
Pall Interchange | HC7400FKN4H |
Microns | 10 |
Operating Pressure (PSI) | 150 |
Seal | fluorocarbon |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Filter Media | Microglass III |
Max. Flow GPM | 70 |
Primary Filter Removes | Contaminants |
Max. Flow | 70 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 70 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #205KTT (205KTT)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- PARKER Filter Element, 10 Micron, 10 GPM (924450)
- PARKER Filter Element, 20 Micron, 10 GPM (927584)
- Parker Hydraulic Filter Elements