Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 60 GPM, 150 PSI
Mfr # PR3145Q
Zoro # G2207667
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange PR3145Q
- Hydac Interchange 0240D010BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3145Q
- Zoro # G2207667
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | PR3145Q |
Hydac Interchange | 0240D010BN4HC |
Item | Hydraulic Filter Element |
Max. Flow GPM | 60 |
Filter Media | Microglass III |
Operating Pressure (PSI) | 150 |
Microns | 10 |
Filters | Contaminants |
Seal | fluorocarbon |
Max. Flow | 60 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 60 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- D&D 2160mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2160)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (926541)
- HYDAC 1300 R 020 BN4HC Size 1300, 20 Micron Filter Element for Return Line Filters (1300 R 020 BN4HC)
- Parker Hydraulic Filtration