Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 50 GPM, 3000 PSI
Mfr # 932630Q
Zoro # G3217392
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 3,000 psi
- Parker Interchange 932630Q
- Microns 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 932630Q
- Zoro # G3217392
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 3,000 psi |
Parker Interchange | 932630Q |
Microns | 10 |
Operating Pressure (PSI) | 3000 |
Item | Hydraulic Pressure Filter |
For Use With | Mfr. No. 30P210QBM2KS161 |
Filters | Pressure Line |
Seal | Nitrile |
Max. Flow GPM | 50 |
Housing Type | Double |
Fatigue Rating (PSI) | 2000 |
Filter Media | Microglass III |
Max. Flow | 50 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 50 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFL0)
- SUPER LUBE Air Tool Lubricant, 4 Oz. (12004)
- NTN NTN 88505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88505)
- TRICO Streamliner(TM) V Dispenser, PL5 Grease (33344)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- PARKER Filter Element, 2 Micron, 70 GPM, 150 PSI (925602Q)
- PARKER Spin On Filter 10 Micron, Sae-12 Po, 12At (12AT10BN25MMH)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932020)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- TEREX Hydraulic Filter Element (6001805)
- Parker Hydraulic Filter Elements