Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 50 GPM, 3000 PSI
Mfr # 925835
Zoro # G0863195
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 10
- Max. Pressure 3,000 psi
- Parker Interchange 925835
- Operating Pressure (PSI) 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 925835
- Zoro # G0863195
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 10 |
Max. Pressure | 3,000 psi |
Parker Interchange | 925835 |
Operating Pressure (PSI) | 3000 |
Microns | 10 |
Fatigue Rating (PSI) | 2000 |
Housing Type | Double |
Seal | Nitrile |
Item | Hydraulic Pressure Filter |
For Use With | Mfr. No. 30P210QBM2KS161 |
Max. Flow GPM | 50 |
Filters | Pressure Line |
Filter Media | Cellulose |
Max. Flow | 50 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110495.00)
- MARATHON MOTORS OEM Replacement Motor, PSC, Open, 1/8 HP (048A8O151)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- FILTER PRODUCTS Hydraulic Filter Element (D6360549)
- Parker Hydraulic Filtration