Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 50 GPM, 150 PSI
Mfr # 926567
Zoro # G0409866
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 926567
- Schroeder Interchange A10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 926567
- Zoro # G0409866
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 926567 |
Schroeder Interchange | A10 |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Seal | Nitrile |
Filter Media | Cellulose |
Microns | 10 |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 50 |
Primary Filter Removes | Contaminants |
Max. Flow | 50 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 50 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-160-PPV (DNC-50-160-PPV)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK30 X 7/8 SHEAVE (AK30 X 7/8 SHEAVE)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- MARADYNE Motor, 24V (D-001C-626-1)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Filter Element, 5 Micron, 4 GPM, PK2 (932018Q)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (925835)
- PARKER Filter Element, 10 Micron, 120 GPM, 150 PSI (932679Q)
- PARKER Motor Electric 1 HP, For 798LK4/ 798LK5 (947398)
- TAISEI KOGYO Hydraulic Filter Element (P-UL UM UH-10 12-100K SEL000439)
- Parker Hydraulic Filtration