Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 4 GPM, PK2
Mfr # 932017Q
Zoro # G2922227
original price:
$119.39
8% off
new price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Parker Interchange 932017Q
- Seal fluorocarbon
- Max. Flow GPM 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 932017Q
- Zoro # G2922227
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Parker Interchange | 932017Q |
Seal | fluorocarbon |
Item | Replacement Filter Element |
Max. Flow GPM | 4 |
For Use With | 6F582 |
Filter Media | Microglass III |
Microns | 10 |
Max. Flow | 4 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 4 gpm, Thread Size -, Seal Material Fluorocarbon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSS CARBON BRUSH - SPRING - FITS SELECT SCOTT MOTORS (7692051)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L050 (210L050G)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6LCF-246S-M616NEX)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (925520)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- Parker Hydraulic Filtration