Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 4 GPM, PK2
Mfr # 932016
Zoro # G2529572
product price: $82.75
/pk 2, $41.38/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 10
- Parker Interchange 932016
- Max. Flow GPM 4
- For Use With Mfr. No. GT410C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 932016
- Zoro # G2529572
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 10 |
Parker Interchange | 932016 |
Max. Flow GPM | 4 |
Item | Replacement Filter Element |
For Use With | Mfr. No. GT410C |
Filter Media | Cellulose |
Microns | 10 |
Seal | fluorocarbon |
Max. Flow | 4 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 4 gpm, Thread Size -, Seal Material Fluorocarbon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50BS11H X 1)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW 4-BOLT FLANGE (UCF208)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- SUPCO MultiPlus Dual Brand V Belt, A60 (A60)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (925835)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Hydraulic Filter Element (936715Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- Parker Hydraulic Filter Elements