Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 20 GPM, 3000 PSI
Mfr # 925580Q
Zoro # G0760365
original price:
$67.75
5% off
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 3,000 psi
- Parker Interchange 925580Q
- For Use With 4VA83, 5Z279
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 925580Q
- Zoro # G0760365
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 3,000 psi |
Parker Interchange | 925580Q |
For Use With | 4VA83, 5Z279 |
Operating Pressure (PSI) | 3000 |
Filters | Pressure Line |
Max. Flow GPM | 20 |
Housing Type | Single |
Item | Hydraulic Pressure Filter |
Filter Media | Microglass III |
Microns | 10 |
Fatigue Rating (PSI) | 2000 |
Seal | Nitrile |
Max. Flow | 20 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 20 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (45UZ33)
- NATIONAL Small Bore Inch Seal, 455015 (455015)
- DODGE FB4012 X 1/2 CHAIN CPLG FLG, Actual 0.5" Bore dia, 1.13" Bore Length (099100)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- Parker Hydraulic Filtration