Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 20 GPM, 3000 PSI
Mfr # 925385
Zoro # G2224424
original price:
$82.05
35% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Paper
- Micron Rating 10
- Max. Pressure 3,000 psi
- Parker Interchange 925385
- Seal Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 925385
- Zoro # G2224424
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Paper |
Micron Rating | 10 |
Max. Pressure | 3,000 psi |
Parker Interchange | 925385 |
Seal | Nitrile |
Item | Hydraulic Filter Element |
Housing Type | Single |
Filter Media | Cellulose |
For Use With | Mfr. No. 15P110QBM2KS121 |
Max. Flow GPM | 20 |
Filters | Return Line |
Fatigue Rating (PSI) | 2000 |
Microns | 10 |
Operating Pressure (PSI) | 3000 |
Max. Flow | 20 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 20 gpm, Max. Pressure 3,000 psi, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP43 (AP43)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE26)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (925520)
- PARKER HYDRAULIC FILTER ELEMENT (6C10-050X4)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (926541)
- PARKER Hydraulic Filter Element (936715Q)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- Parker Hydraulic Filter Elements