Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 20 GPM, 150 PSI
Mfr # PR3087Q
Zoro # G2224591
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange PR3087Q
- Hydac Interchange 0110D010BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3087Q
- Zoro # G2224591
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | PR3087Q |
Hydac Interchange | 0110D010BN4HC |
Item | Hydraulic Filter Element |
Seal | fluorocarbon |
Microns | 10 |
Operating Pressure (PSI) | 150 |
Max. Flow GPM | 20 |
Filters | Contaminants |
Filter Media | Microglass III |
Primary Filter Removes | Contaminants |
Max. Flow | 20 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 20 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-11)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- PARKER Filter Element, 10 Micron, 100 GPM, 150 PSI (926839Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (932669Q)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932020)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- Parker Hydraulic Filtration