Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 20 GPM, 150 PSI
Mfr # PR3033Q
Zoro # G1018963
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange PR3033Q
- Hydac Interchange 0030D010BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3033Q
- Zoro # G1018963
- Country of Origin Czechia
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | PR3033Q |
Hydac Interchange | 0030D010BN4HC |
Seal | fluorocarbon |
Microns | 10 |
Max. Flow GPM | 20 |
Item | Hydraulic Filter Element |
Filter Media | Microglass III |
Operating Pressure (PSI) | 150 |
Filters | Contaminants |
Primary Filter Removes | Contaminants |
Max. Flow | 20 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 20 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WJB BEARING Track Roller, Plain Bearing Type (CB504B)
- TRITAN Pillow Block Bearing, Ball, 2-1/2" Bore (UCP213-40)
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- FESTO Filter Regulator LFR-1/4-D-MINI-A (LFR-1/4-D-MINI-A)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- PARKER Series Hydraulic And Lube Oil Element (936878)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- PARKER Motor Electric 1 HP, For 798LK4/ 798LK5 (947398)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (925773)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- Parker Hydraulic Filter Elements