Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 130 GPM, 150 PSI
Mfr # PR3203Q
Zoro # G2692627
original price:
$161.25
8% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange PR3203Q
- Hydac Interchange 0660D010BN4HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PR3203Q
- Zoro # G2692627
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | PR3203Q |
Hydac Interchange | 0660D010BN4HC |
Seal | fluorocarbon |
Microns | 10 |
Max. Flow GPM | 130 |
Filter Media | Microglass III |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Primary Filter Removes | Contaminants |
Max. Flow | 130 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 130 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- JAF Ball Bearing 45mm, Bore 100mm (88609-2RS C3)
- SMC Speed Exhaust Control Valve, 10mm, 3/8 In (ASV410F-03-10S)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932016)
- PARKER Filter Element, 10 Micron, 10 GPM, 200 PSI (937399Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- PARKER Spin On Filter 10 Micron, Sae-12 Po, 12At (12AT10BN25MMH)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- Parker Hydraulic Filtration