Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 100 GPM, 150 PSI
Mfr # 926839Q
Zoro # G0741921
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 926839Q
- Pall Interchange HC9600FKS13H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 926839Q
- Zoro # G0741921
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 926839Q |
Pall Interchange | HC9600FKS13H |
Seal | fluorocarbon |
Operating Pressure (PSI) | 150 |
Item | Hydraulic Filter Element |
Max. Flow GPM | 100 |
Filter Media | Microglass III |
Filters | Contaminants |
Microns | 10 |
Max. Flow | 100 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 100 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In, Width: 3/8" (1DHH8)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- PARKER Filter Element, 20 Micron, 10 GPM, 150 PSI (930369Q)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- Parker Hydraulic Filtration