Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 10 GPM
Mfr # 924453Q
Zoro # G3211932
original price:
$100.99
17% off
new price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Parker Interchange 924453Q
- Seal Nitrile
- Housing Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 924453Q
- Zoro # G3211932
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Parker Interchange | 924453Q |
Seal | Nitrile |
Item | Replacement Filter Element |
Housing Type | Single |
For Use With | Mfr. No. 10MF40SA 10C |
Microns | 10 |
Filters | Discharge |
Filter Media | Microglass III |
Max. Flow GPM | 10 |
Max. Flow | 10 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Housing Type - Filters Single Length, Thread Size -, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- TOMPKINS Brass Ball Valves02FP-02FP MINI BALL VALVE (MBV-FF-02-02)
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- CONTINENTAL CONTITECH B54 Wrapped V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (B54)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- PARKER Filter Element, 40 Micron, 10 GPM, 200 PSI (940803)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (932669Q)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (925835)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- Parker Hydraulic Filter Elements