Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 10 GPM, 200 PSI
Mfr # 937399Q
Zoro # G7240945
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 200 psi
- Parker Interchange 937399Q
- Max. Flow GPM 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 937399Q
- Zoro # G7240945
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 200 psi |
Parker Interchange | 937399Q |
Max. Flow GPM | 10 |
Operating Pressure (PSI) | 200 |
Seal | Nitrile |
Item | Hydraulic Filter Element |
Filter Media | Microglass |
Microns | 10 |
Housing Type | Double |
For Use With | 1XPW9, 798KL5, 798LK4 |
Filters | Contaminants |
Fatigue Rating (PSI) | 150 |
Primary Filter Removes | Contaminants |
Max. Flow | 10 gpm |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 200 psi, Primary Filter Removes Contaminants, Housing Type - Filters Double Length, Thread Size -, Seal Material Nitrile
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Steel (120058)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.6 inch OD (33V1060SK)
- PARKER Filter Element, 3 Micron, 50 GPM, 150 PSI (925772)
- PARKER Filter Element, 20 Micron, 300 GPM, 150 PSI (932875Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- PARKER HYDRAULIC FILTER ELEMENT (6C10-050X4)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- PARKER Filter Element, 10 Micron, 10 GPM, 150 PSI (926835Q)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- Parker Hydraulic Filter Elements