Shop All Hydraulic Filter Elements
Parker
Filter Element, 10 Micron, 10 GPM, 150 PSI
Mfr # 926835Q
Zoro # G3172443
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 10
- Max. Pressure 150 psi
- Parker Interchange 926835Q
- Pall Interchange HC9600FKS4H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 926835Q
- Zoro # G3172443
- Country of Origin United States
- Category Hydraulic Filter Elements
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 10 |
Max. Pressure | 150 psi |
Parker Interchange | 926835Q |
Pall Interchange | HC9600FKS4H |
Filter Media | Microglass III |
Microns | 10 |
Seal | fluorocarbon |
Max. Flow GPM | 10 |
Item | Hydraulic Filter Element |
Filters | Contaminants |
Operating Pressure (PSI) | 150 |
Max. Flow | 10 gpm |
Primary Filter Removes | Contaminants |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 10 gpm, Max. Pressure 150 psi, Primary Filter Removes Contaminants, Thread Size -, Seal Material Fluorocarbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- GAST Vane 0323,0522,0523 Fcst Ah850A (AH850M)
- CONTINENTAL CONTITECH 1/2" Push On Hose 300 PSI RD (20022671)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (927723Q)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- PARKER Filter Element, 5 Micron, 4 GPM, PK2 (932018Q)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI, Package Quantity: 1 (932618Q)
- Parker Hydraulic Filter Elements