Shop All General Purpose Filter Elements
Parker
Filter Element, 1 Micron, 43 SCFM
Mfr # 10H10-025
Zoro # G2562734
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Filter Rating - Air Treatment 1 micron
- Media Type - Air Treatment Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10H10-025
- Zoro # G2562734
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Filter Rating - Air Treatment | 1 micron |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Microglass |
Replaces | Headline 25-64-70C |
Filter Element Material | Microglass |
Filter Type | Coalescing |
For Substance Type | Air |
Type of Filter | Coalescing |
Filter Rating | 1 micron |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E737)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- PARKER Filter Element Kit, Type Coalescing (PS824P)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01M)
- Parker Compressed Air Treatment