Shop All General Purpose Filter Elements
Parker
Filter Element, 1 Micron, 43 SCFM
Mfr # 10CM10-025
Zoro # G3240781
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 1 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 10CM10-025
- Zoro # G3240781
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Microfiberglass |
Max. Temp. (F) | 175 |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Microglass |
Filter Rating - Air Treatment | 1 micron |
Replaces | Hankinson 0731-3 |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Type | Oil Removal |
Filter Rating | 1 micron |
For Substance Type | Air |
Filter Element Material | Microglass |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Oil Removal, Filter Rating 1 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- BSC PREFERRED Timing Belt - H, 1 x 24in PL, T48 (240H100)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- PARKER Filter Element, 0.01 Micron, 196 SCFM (6IJN15-050)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9074)
- Parker General Purpose Filter Elements