Shop All General Purpose Filter Elements
Parker
Filter Element, 1 Micron, 322 SCFM
Mfr # 3PP30-140
Zoro # G0819201
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Cellulose
- Max. Temp. (F) 175
- Replaces Pall PCC-600AF
- Filter Rating - Air Treatment 3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3PP30-140
- Zoro # G0819201
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Cellulose |
Max. Temp. (F) | 175 |
Item | Compressed Air Filter Element |
Replaces | Pall PCC-600AF |
Filter Rating - Air Treatment | 3 micron |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type - Air Treatment | Cellulose |
Filter Type | Particulate |
Filter Rating | 3 micron |
Type of Filter | Particulate |
For Substance Type | Air |
Filter Element Material | Cellulose |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, Filter Element Material Cellulose, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215940M)
- SPEAKMAN Bathroom Faucet Hose (RPG63-0089)
- DAYTON BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (6L293)
- DYNABRADE Spindle (02029)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- PARKER Filter Element, 1 Micron, 43 SCFM (10CM10-025)
- PARKER Filter, For 4HEP8, 4HER2, 4HER5, Pk4 (4/100-12-BX)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- Parker General Purpose Filter Elements