Shop All General Purpose Filter Elements
Parker
Filter Element, 1 Micron, 112 SCFM
Mfr # 3PJN10-030
Zoro # G1970893
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Cellulose
- Max. Temp. (F) 175
- Filter Rating - Air Treatment 3 micron
- Replaces Donaldson PE 03/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3PJN10-030
- Zoro # G1970893
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Cellulose |
Max. Temp. (F) | 175 |
Filter Rating - Air Treatment | 3 micron |
Item - Air Filter Elements | Pneumatic Filter Element |
Replaces | Donaldson PE 03/10 |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Cellulose |
Filter Rating | 3 micron |
Type of Filter | Particulate |
Filter Type | Particulate |
For Substance Type | Air |
Filter Element Material | Cellulose |
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, Filter Element Material Cellulose, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (71637643M)
- GATES Hi-Power II Belts, B47 (B47)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6208ZZEC3 (6208ZZEC3)
- GAST Vac Lubricator Sp V40C (V40C)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- PARKER Filter Element, For 4HET9, PK4 (4/200-35-DX)
- PARKER Filter Element, 0.01 Micron, 26 SCFM (6H10-025)
- PARKER Filter Element Kit, Type Coalescing (PS724P)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- PARKER Filter Element, 3 Microns, 130 SCFM (3PE15-050)
- PARKER Filter Element, For 4HET4 & 4HET7, PK3 (3/150-19-SA)
- Parker General Purpose Filter Elements